Hand Crank Workbenches, Laminate, 30" W, 30" to 42" Height, 330 lb., Cantilever

  • Mfr # EL6030P-A31

  • Zoro # G9948836


product price: $1,622.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
330 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL6030P-A31
Zoro #
G9948836
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Depth
60"
Width
30"
Height
30" to 42"
Number of Height Positions
2
Minimum Adjustable Height
30 in
Maximum Adjustable Height
42 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Hand Crank

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
330 lb.
Finish
Powder Coated
Color
Gray
Item
Workbenches
Includes
Legs, (2) Post Hand Crank System, Work Surface, Modesty Panel, Front Rail, Hardware
Workbench/Table Adjustment
Hand Crank
Green Certification or Other Recognition
Carbon Free Certified
Standards
Carbon Free, RoHS Compliant
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Workbench/Table Surface Material
Laminate
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Overall Load Capacity
330 lb
Foot Type
Leg Leveling Pad
Leg Type
Cantilever Leg
Top Material
Laminate
Frame Material Finish
Powder Coated
Included Components
Stringer
Edge Shape
Square
Number of Knockouts
0
Portability
Stationary
Number of Cabinets
0

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 330 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.