Handle, 12 in W, 5 in Height
Mfr # BTHAN
Zoro # G0102250
product price: $70.99
/eaKey Features
Frame Material
Steel
Overall Depth
4 in
Overall Height
5 in
Overall Width
12 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTHAN
Zoro #
G0102250
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
4 in
Overall Height
5 in
Overall Width
12 in
Height
5 in
Depth
4 in
Width
12 in
Details
Frame Material
Steel
Finish
Powder Coated
Color
Beige
Item
Handle
For Use With
60 and 72 in Workstations
Green Certification or Other Recognition
Carbonfree(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Material
Steel
Includes
Mounting Hardware
Product Type
Handle
Includes Mounting Hardware
Yes
Frame Material Finish
Powder Coated
Frame Color
Beige
Description
Handle, For Use With 60 and 72 in Workstations, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Overall Depth 4 in, Overall Height 5 in, Overall Width 12 in, Product Type Handle, Frame Color Beige, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.