Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Work Bench, ESD Laminate, 30" W, 30" Height, 750 lb., Cantilever

  • Mfr # CHD7230C-H11

  • Zoro # G9948705


product price: $875.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Cantilever Heavy Duty Workbench
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
750 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD7230C-H11
Zoro #
G9948705
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Height
30"
Width
30"
Depth
72"
Non-Metal Top Thickness
1 1/4 in
Overall Fixed Height
30 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Cantilever Heavy Duty Workbench
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
750 lb.
Finish
Powder Coated
Color
Beige
Item
Heavy-Duty Work Bench
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
ESD Laminate
Includes
Legs, Front Rail, Modesty Panel, Work Surface, Hardware
Green Certification or Other Recognition
Carbonfree(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Number of Drawers
0
Number of Shelves
0
Overall Load Capacity
850 lb
Top Material
Laminate
Frame Material Finish
Powder Coated
Portability
Stationary
Number of Cabinets
0
Included Components
Stringer
Leg Type
Cantilever Leg
ESD Safe
Yes
Number of Knockouts
0
Foot Type
Leg Leveling Pad

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 850 lb, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.