Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2012 14
Zoro #
G4010544
UPC #
035966435412
Country of Origin
China
Dimensions
Size
14
Overall Length
56-1/2"
Details
Item
Chest Wader
Toe Type
Plain
Inseam
36"
Color
Brown/Black
Upper Material
Rubber
Shank Material
Rubber
Resists
water
Gender
Men's
Midsole Material
Rubber
Outsole Material
Rubber
Features
Padded Knees, Large Inside Utility Pocket, Draw String, Reinforced Belt Loops(Belt not Included)
Waterproof
Yes
Wader Style
Chest
Material
Rubber
Description
Chest Wader, Toe Type Plain, Men's, Size 14, Inseam 36 In., Brown/Black, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.