Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2032 8
Zoro #
G4201802
UPC #
035966432930
Country of Origin
Unknown
Dimensions
Size
8
Overall Length
52"
Details
Item
Chest Wader
Toe Type
Plain
Inseam
33"
Color
Dark Brown
Gender
Men's
Midsole Material
Rubber
Features
Padded Knees, Large Inside Utility Pocket, Removeable Insole, Draw String, Reinforced Belt Loops(Belt not Included)
Upper Material
Rubber
Shank Material
Rubber
Resists
Ozone
Outsole Material
Rubber
Waterproof
Yes
Wader Style
Chest
Material
Rubber
Description
Chest Wader, Toe Type Plain, Men's, Size 8, Inseam 33 In., Dark Brown, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.