Zoro Homepage

Keyboard Tray, Adjustable, Mounts to FSMA

  • Mfr # FSMAKBT

  • Zoro # G7861016


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Bracket
Length
18 in
Width
8 in
Height
14 in
Arm Type
FSMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMAKBT
Zoro #
G7861016
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
8 in
Height
14 in
Overall Height
8 in
Overall Width
18 in
Overall Length
14 in

Details

Item
Keyboard Tray
Mounting Type
Bracket
Arm Type
FSMA
Swivel Angle
360 Degrees
Color
Black
For Use With
Screen Monitor
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Green Certification or Other Recognition
Carbon Free Certified
Standards
RoHS Compliant
Includes
Mounting hardware
Material
Steel
Features
Adjustable
Includes Mounting Hardware
Yes
Arm Style
FSMA

Description

Keyboard Tray, Overall Height 8 in, Overall Length 14 in, Overall Width 18 in, Color Black, Arm Style FSMA, Material Steel, For Use With Screen Monitor, Includes Mounting Hardware Yes, Standards RoHS Compliant, Swivel Angle 360 Degrees , Features Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.