Zoro Homepage

Laminate, 60 in W, 30 in Height, 1,000 lb, Straight

  • Mfr # BT-6030-SD

  • Zoro # G0102241


product price: $1,273.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-6030-SD
Zoro #
G0102241
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
60 in
Width
60 in
Depth
30 in
Height
30 in
Non-Metal Top Thickness
1 1/4 in
Overall Fixed Height
30 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Finish
Powder Coated
Edge Type
T-Mold
Color
Blue
Item
Workbench
Includes
Base Bench with Ball Transfer Surface, Hardware
Workbench/Table Assembly
Unassembled
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Laminate
Workbench Item
Workbench
Number of Shelves
0
Number of Drawers
0
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Edge Shape
Square
Portability
Stationary
Top Material
Laminate
Overall Load Capacity
1,000 lb
Number of Knockouts
0
Included Components
Ball Transfer Surface
Leg Type
Straight Leg
Frame Material Finish
Powder Coated
Number of Cabinets
0
Foot Type
Leg Leveling Pad

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Ball Transfer Surface, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 1,000 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.