Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight

  • Mfr # HD723030C-H11

  • Zoro # G7697925


product price:  $717.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5,000 lb
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD723030C-H11
Zoro #
G7697925
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
72 in
Height
30 in to 36 in
Depth
30 in
Width
72 in
Overall Fixed Height
36 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5,000 lb
Gauge
16 ga
Finish
Powder Coated
Edge Type
T-Mold
Color
Beige
Item
Workbench
Includes
(2) Top Supports, Hardware
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Workbench Item
Workbench
Workbench/Table Surface Material
Laminate
Workbench/Workstation Item
Workbench
Workbench/Table Adjustment
Bolted
Number of Shelves
0
Standards
Carbon Free, RoHS Compliant
Number of Drawers
0
Assembly
Unassembled
Portability
Stationary
Overall Load Capacity
5,000 lb
Top Material
Laminate
Included Components
Stringer
Edge Shape
Square
Foot Type
Leg Leveling Pad
Resistance Properties
Moisture Resistant
Frame Material Finish
Powder Coated
Number of Knockouts
0
Leg Type
Straight Leg
Number of Cabinets
0
Frame Construction
Bolted Only

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 36 in, Overall Load Capacity 5,000 lb, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.