Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight

  • Mfr # HD723030C-L14

  • Zoro # G7697934


product price:  $743.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5,000 lb
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD723030C-L14
Zoro #
G7697934
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
72 in
Width
72 in
Height
30 in to 36 in
Depth
30 in
Height Adjustability
Fixed Height
Overall Fixed Height
36 in
Non-Metal Top Thickness
1 1/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5,000 lb
Gauge
16 ga
Finish
Powder Coated
Edge Type
T-Mold
Color
Blue
Item
Workbench
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Includes
(2) Top Supports, Hardware
Workbench/Table Surface Material
Laminate
Workbench/Table Adjustment
Bolted
Workbench/Table Assembly
Unassembled
Workbench/Table Frame Material
Steel
Number of Shelves
0
Number of Drawers
2
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Included Components
Drawers, Stringer
Portability
Stationary
Number of Knockouts
0
Resistance Properties
Moisture Resistant
Edge Shape
Square
Frame Construction
Bolted Only
Frame Material Finish
Powder Coated
Overall Load Capacity
5,000 lb
Number of Cabinets
0
Foot Type
Leg Leveling Pad
Top Material
Laminate
Leg Type
Straight Leg

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 2, Number of Knockouts 0, Included Components Drawers, Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 36 in, Overall Load Capacity 5,000 lb, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.