Shop PRO-LINE
See all product information
Create Account
LightFrame, Steel, 72"W, Gry, Overhead
- Mfr # IWBOLF72
- Zoro # G3033451
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
For Use With
72 in Workstation
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Width
72 in
Green Certification or Other Recognition
Carbonfree(R) Certified
Includes
Power Cord, Lighted On/Off Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWBOLF72
- Zoro #
- G3033451
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 72 in
- Depth
- 26 in
- Height
- 5 in
- Overall Fixed Height
- 5 in
- Overall Width
- 72 in
- Overall Depth
- 26 in
- Power Cord Length
- 9 ft
- Height Adjustability
- Adjustable Height
- For Work Station Width
- 72 in
- Fits Chest Size
- Lock Knobs, 3-Way Adjustable Light
Description
Light Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Gray, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware Yes, Lighting Technology Fluorescent, Mounting Location Overhead, Number of Bulbs 2, Operating Voltage 120V AC, Overall Depth 26 in, Overall Width 72 in, Overall Fixed Height 5 in, Power Cord Length 9 ft, Compatible with Manufacturer Part Number IWB7230C, IWB7230P, IWB7236C, IWB7236P, For Use With 72 in Workstation, Standards Carbonfree (R) Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.