This item is Discontinued.

Pro-Line Motor Dual Run Cap, 55/5 MFD, 370V, Round PB550Z050T370DAGR-WWG

This item is Discontinued.

Pro-Line

Motor Dual Run Cap, 55/5 MFD, 370V, Round (Discontinued)

Mfr # PB550Z050T370DAGR-WWG
Zoro # G2671304
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB550Z050T370DAGR-WWG
Zoro #
G2671304
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 3/8 in
Overall Width
2 1/2 in
Case Height
3 7/8 in
Diameter
2 1/2 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Dual Run Capacitor
Microfarad Rating
55/5
Capacitor Voltage
370V AC
Capacitor Shape
Round
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick-Connect
EIA UL Base
T
Item
Motor Dual Run Capacitor
Standards
Meets or Exceeds IEC-252 Class B Standard, RoHS Compliant, UL Recognized (E322597)
Cover Material
Steel
Hz
60/50
For Use With
Motor
Voltage
370V AC
Number of Pieces
1
Terminal Gender
Male
Connection Type
Quick Connect
EIA Tolerance Code
T
Min. Temperature
-40 Degrees C
Max. Temperature
70 Degrees C
Frequency
60/50 Hz
Terminal Designations
Standard
Product Type
Motor Dual Run Capacitor

Description

Motor Dual Run Capacitor, Dual Run Capacitor, Round, 370V AC, Microfarad Rating 55/5 MFD, Overall Height 4 3/8 in, Case Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.