Zoro Homepage

Overhead Light/Frame, LED, 120V AC

  • Mfr # OLF60/LED44-H11

  • Zoro # G313370590


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Standards
LED driver is UL Listed Low Voltage Class 2
Lighting Technology
LED
Assembly
Partially Assembled
Overall Depth
24 in
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLF60/LED44-H11
Zoro #
G313370590
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Power Cord Length
9 ft
Overall Width
60 in

Details

Item
Overhead Light/Frame
Standards
LED driver is UL Listed Low Voltage Class 2
Lighting Technology
LED
Assembly
Partially Assembled
Frame Material
Steel
Product Type
Light Fixture & Frame
Frame Color
Beige
Includes Bulbs
Yes
Includes Mounting Hardware
Yes
Compatible with Manufacturer Part Number
CHD, EL, ELH, HD, MVSII
Operating Voltage
120V AC
Number of Bulbs
128
For Use With
UR60-H11

Description

Overhead Light/Frame, Product Type Light Fixture & Frame, Assembly Partially Assembled, Frame Color Beige, Frame Material Steel, Includes Bulbs Yes, Includes Mounting Hardware Yes, Lighting Technology LED, Mounting Location Overhead, Number of Bulbs 128, Operating Voltage 120V AC, Overall Depth 24 in, Overall Width 60 in, Power Cord Length 9 ft, Compatible with Manufacturer Part Number CHD, EL, ELH, HD, MVSII, For Use With UR60-H11, Standards LED driver is UL Listed Low Voltage Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.