Zoro Homepage

Overhead Light/Frame, LED, 120V AC

  • Mfr # OLF72/LED44-A31

  • Zoro # G713370589


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Standards
LED driver is UL Listed Low Voltage Class 2
Number of Bulbs
128
Product Type
Light Fixture & Frame
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLF72/LED44-A31
Zoro #
G713370589
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
72 in
Power Cord Length
9 ft

Details

Item
Overhead Light/Frame
Lighting Technology
LED
Standards
LED driver is UL Listed Low Voltage Class 2
Number of Bulbs
128
Product Type
Light Fixture & Frame
Assembly
Partially Assembled
Compatible with Manufacturer Part Number
CHD, EL, ELH, HD, MVSII
Frame Color
Gray
Includes Mounting Hardware
Yes
Frame Material
Steel
Includes Bulbs
Yes
Operating Voltage
120V AC
For Use With
UR60-A31

Description

Overhead Light/Frame, Product Type Light Fixture & Frame, Assembly Partially Assembled, Frame Color Gray, Frame Material Steel, Includes Bulbs Yes, Includes Mounting Hardware Yes, Lighting Technology LED, Mounting Location Overhead, Number of Bulbs 128, Operating Voltage 120V AC, Overall Depth 24 in, Overall Width 72 in, Power Cord Length 9 ft, Compatible with Manufacturer Part Number CHD, EL, ELH, HD, MVSII, For Use With UR60-A31, Standards LED driver is UL Listed Low Voltage Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.