Zoro Homepage

Packing Table, Plastic Laminate, 72 in. D

  • Mfr # IWBPB7230PL

  • Zoro # G8926696


product price: $1,776.99
/ea
Free Shipping & Returns

Key Features

Top Material
Plastic Laminate
Height
84 in
Width
34 in
Legs
Adjust in 1 in Increments
Includes
60 in Uprights, Bin Holder, Corrugated Storage Shelf with Four 12 in x 18 in Dividers and Shop Light, Enclosed Metal Shelf with Four Dividers, Lower Metal Shelf, Paper Spool Holder, Six Outlet Electric Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWBPB7230PL
Zoro #
G8926696
UPC #
-
Country of Origin
United States

Dimensions

Height
84 in
Width
34 in
Depth
30 in
Overall Height
84 in
Overall Length
72 in
Overall Width
34 in
Adjustable Height
Height Adjustable
Overall LxWxH
72 in x 34 in x 84 in
Height Increments
6 in
Minimum Tabletop Height
30 in
Maximum Tabletop Height
36 in

Details

Top Material
Plastic Laminate
Legs
Adjust in 1 in Increments
Item
Packing Table
Includes
60 in Uprights, Bin Holder, Corrugated Storage Shelf with Four 12 in x 18 in Dividers and Shop Light, Enclosed Metal Shelf with Four Dividers, Lower Metal Shelf, Paper Spool Holder, Six Outlet Electric Supply
Material
Steel
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Weight Capacity
750 lb
Tabletop Material
Laminate
Tabletop Finish
Laminate
Frame Finish
Powder Coated
Frame Material
Steel
Load Capacity
750 lb

Description

Packing Table, Tabletop Material Laminate, Overall LxWxH 72 in x 34 in x 84 in, Weight Capacity 750 lb, Adjustable Height Height Adjustable, Frame Material Steel, Color Gray, Height Increments 6 in, Frame Finish Powder Coated, Tabletop Finish Laminate, Includes 60 in Uprights, Bin Holder, Corrugated Storage Shelf with Four 12 in x 18 in Dividers and Shop Light, Enclosed Metal Shelf with Four Dividers, Lower Metal Shelf, Paper Spool Holder, Six Outlet Electric Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.