Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, 12 Outlet(s) 6 ft., Black

  • Mfr # MO/ES48

  • Zoro # G8412747


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Cord Length
6 ft.
Color
Black
Standards
ETL, CSA
Depth
1 1/2 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO/ES48
Zoro #
G8412747
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft.
Depth
1 1/2 in
Height
1 1/2 in
Width
49 in
Overall Width
49 in
Overall Height
1 1/2 in
Overall Depth
1 1/2 in
For Work Station Width
60 in and 72 in
Power Cord Length
6 ft

Details

Item
Power Strip
Color
Black
Standards
ETL, CSA
Finish
Powder Coated
For Use With
60 and 72 in Workstations
Assembly
Fully Assembled
Material
Aluminum
Includes
12 Outlets
Number of Outlets
12
Includes Mounting Hardware
Yes
Compatible with Series
Universal
Product Type
Powerstrip
Outlet Type
Three Prong
Operating Voltage
120 V
Includes Wiring Kit
Yes
Compatible with Manufacturer Part Number
EL603030 PL A31, EL603030 PL H11, EL603030CA31, EL603030PL L14, EL6030M-A31, EL6030M-H11, EL6030M-L14, EL723030PL L14, EL7230M-A31, EL7230M-H11, EL7230M-L14, ELH6030M-H11, ELH7230M-H11, HD603030C-H11, HD603030C-L14, HD603030PL-A31, HD603030PL-H11, HD603030PL-L14, HD6030M/HDLE-A31, HD6030M/HDLE-H11, HD6030M/HDLE-L14, HD6036M/HDLE-A31, HD6036M/HDLE-H11, HD6036M/HDLE-L14, HD723030C-A31, HD723030C-H11, HD723030C-L14, HD723030PL-A31, HD723030PL-H11, HD723030PL-L14, HD7230M/HDLE-A31, HD7230M/HDLE-H11, HD7230M/HDLE-L14, HD7236M/HDLE-A31, HD7236M/HDLE-H11, HD7236M/HDLE-L14, MVSII6030M-A31, MVSII6030M-H11, MVSII6030M-L14, MVSII7230M-A31, MVSII7230M-H11, MVSII7230M-L14
Compatible Grainger Part Number
800X30, 800X31, 800X32, 800X33, 800X34, 800X35, 800X36, 800X37, 800X38, 800X39, 800X40, 800X41, 800X42, 800X43, 800X44, 800X45, 800X46, 800X47, 800X48, 800X49, 800X50, 800X51, 800X52, 800X53, 800X54, 800X55, 8AF26, 8AF27, 8AF28, 8AF29, 8AF30, 8NEU4, 8PE62, 8RG13, 8RG14, 9EXV4, 9EXV5, 9EXV6, 9GF21, 9GF22, 9HYF7, 9RTU8

Description

Power Strip, Product Type Power Strip, Assembly Fully Assembled, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.