Zoro Homepage

Power Strip, 12 Outlet(s) 6 ft., Blue

  • Mfr # ES48/ESMR72-A31.

  • Zoro # G7707366


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Cord Length
6 ft.
Color
Blue
Standards
ETL, CSA
Green Certification or Other Recognition
Carbon Free Certified
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES48/ESMR72-A31.
Zoro #
G7707366
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft.
Width
72 in
Height
1 1/2 in
Depth
1 1/2 in
Overall Width
72 in
Overall Depth
1 1/2 in
Overall Height
1 1/2 in
For Work Station Width
72 in
Power Cord Length
6 ft

Details

Item
Power Strip
Color
Blue
Standards
ETL, CSA
Green Certification or Other Recognition
Carbon Free Certified
Material
Aluminum
For Use With
For 72 in x 30 in Benches
Finish
Powder Coated
Includes
Electrical Supply, Mounting Hardware, Mounting Rail
Assembly
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Number of Outlets
12
Compatible with Manufacturer Part Number
CHD72, EL72, ELH72, HD72, MVSII72, UR60-L14
Product Type
Powerstrip
Includes Mounting Hardware
Yes
Compatible with Series
CHD, CHDL, EL, ELH, ELL, HD, MVSII
Includes Wiring Kit
Yes
Outlet Type
Three Prong
Operating Voltage
120 V

Description

Power Strip, Product Type Power Strip, Assembly Unassembled, Color Gray, Compatible with Manufacturer Part Number CHD72, EL72, ELH72, HD72, MVSII72, UR60-L14, Finish Powder Coated, Includes Mounting Hardware Yes, Material Aluminum, Number of Outlets 12, Operating Voltage 120 V, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 72 in, Power Cord Length 6 ft, For Use With For 72 in x 30 in Benches, Includes Electrical Supply, Mounting Hardware, Mounting Rail, Includes Wiring Kit Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.