Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, 12 Outlet(s) 6 ft., Gray

  • Mfr # ES48/ESMR60-A31

  • Zoro # G7707357


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Cord Length
6 ft.
Color
Gray
Standards
ETL, CSA
Includes
Electrical Supply, Mounting Hardware, Mounting Rail
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES48/ESMR60-A31
Zoro #
G7707357
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft.
Width
60 in
Height
1 1/2 in
Depth
1 1/2 in
Overall Width
60 in
Overall Depth
1 1/2 in
Overall Height
1 1/2 in
For Work Station Width
60 in
Power Cord Length
6 ft

Details

Item
Power Strip
Color
Gray
Standards
ETL, CSA
Includes
Electrical Supply, Mounting Hardware, Mounting Rail
Assembly
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Green Certification or Other Recognition
Carbon Free Certified
For Use With
For 60 in x 30 in Benches
Material
Aluminum
Finish
Powder Coated
Number of Outlets
12
Compatible with Manufacturer Part Number
UR60-A31, UR60-F63A31 GRAY
Includes Mounting Hardware
Yes
Includes Wiring Kit
Yes
Outlet Type
Three Prong
Operating Voltage
120 V
Compatible with Series
UR60-A31
Product Type
Powerstrip
Compatible Grainger Part Number
16D606, 8UL79

Description

Power Strip, Product Type Power Strip, Assembly Unassembled, Color Gray, Compatible with Manufacturer Part Number UR60-A31, UR60-F63A31 GRAY, Finish Powder Coated, Includes Mounting Hardware Yes, Material Aluminum, Number of Outlets 12, Operating Voltage 120 V, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 60 in, Power Cord Length 6 ft, Compatible with Grainger Part Number 16D606, 8UL79, For Use With For 60 in x 30 in Benches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.