Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, 12 Outlet(s) 6 ft., Gray

  • Mfr # ES48/ESMR72-A31

  • Zoro # G7707375


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Cord Length
6 ft.
Color
Gray
Standards
ETL, CSA
Finish
Powder Coated
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES48/ESMR72-A31
Zoro #
G7707375
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft.
Width
66 1/2 in
Height
1 1/2 in
Depth
1 1/2 in
Overall Depth
1 1/2 in
Overall Height
1 1/2 in
Overall Width
66 1/2 in
For Work Station Width
72 in
Power Cord Length
6 ft

Details

Item
Power Strip
Color
Gray
Standards
ETL, CSA
Finish
Powder Coated
Assembly
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
For Use With
For 72 in x 30 in Benches
Material
Aluminum
Green Certification or Other Recognition
Carbon Free Certified
Includes
Electrical Supply, Mounting Hardware, Mounting Rail
Number of Outlets
12
Compatible with Series
CHD, CHDL, EL, ELH, ELL, HD, MVSII
Product Type
Powerstrip
Outlet Type
Three Prong
Operating Voltage
120 V
Compatible with Manufacturer Part Number
CHD72, EL72, ELH72, HD72, MVSII72, UR60-A31
Includes Mounting Hardware
Yes
Includes Wiring Kit
Yes

Description

Power Strip, Product Type Power Strip, Assembly Unassembled, Color Gray, Compatible with Manufacturer Part Number CHD72, EL72, ELH72, HD72, MVSII72, UR60-A31, Finish Powder Coated, Includes Mounting Hardware Yes, Material Aluminum, Number of Outlets 12, Operating Voltage 120 V, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 66 1/2 in, Power Cord Length 6 ft, For Use With For 72 in x 30 in Benches, Includes Electrical Supply, Mounting Hardware, Mounting Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.