Zoro Homepage

Power Strip, 12 Outlet(s) 6 ft., White

  • Mfr # ESMR60/ES48627

  • Zoro # G8043244


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Cord Length
6 ft.
Color
White
Standards
ETL, CSA
Height
2 in
Includes
Electrical Supply Mounting Rail, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESMR60/ES48627
Zoro #
G8043244
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft.
Height
2 in
Width
60 in
Depth
2 in
Overall Height
2 in
Overall Width
60 in
Overall Depth
2 in
Power Cord Length
6 ft

Details

Item
Power Strip
Color
White
Standards
ETL, CSA
Includes
Electrical Supply Mounting Rail, Mounting Hardware
Assembly
Unassembled
Material
Steel
Finish
Powder Coated
For Use With
For 60 in x 30 in Benches
Number of Outlets
12
Compatible with Manufacturer Part Number
LHD60
Includes Wiring Kit
Yes
Includes Mounting Hardware
Yes
Operating Voltage
120 V
Product Type
Powerstrip
Compatible with Series
LHD
Outlet Type
Three Prong

Description

Power Strip, Product Type Power Supply, Assembly Unassembled, Color White, Compatible with Manufacturer Part Number LHD60, Finish Powder Coated, Includes Mounting Hardware Yes, Material Steel, Number of Outlets 12, Operating Voltage 120 V, Overall Depth 2 in, Overall Height 2 in, Overall Width 60 in, Power Cord Length 6 ft, For Use With For 60 in x 30 in Benches, Includes Electrical Supply Mounting Rail, Mounting Hardware, Includes Wiring Kit Yes, Outlet Type Three Prong, Standards ETL,CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.