Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, 8 Outlet(s) 6 ft., Beige

  • Mfr # ES48/ESMR60

  • Zoro # G7711575


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Cord Length
6 ft.
Color
Beige
Standards
ETL, CSA
Assembly
Unassembled
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES48/ESMR60
Zoro #
G7711575
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft.
Depth
2 in
Width
60 in
Height
2 in
Overall Height
2 in
Overall Depth
2 in
Overall Width
60 in
Power Cord Length
6 ft
For Work Station Width
60 in

Details

Item
Power Strip
Color
Beige
Standards
ETL, CSA
Assembly
Unassembled
Finish
Powder Coated
Includes
Mounting Rail
For Use With
For 60 in x 30 in Benches
Material
Aluminum
Number of Outlets
8
Includes Wiring Kit
Yes
Compatible with Series
UR60-H11
Product Type
Powerstrip
Operating Voltage
120 V
Includes Mounting Hardware
Yes
Compatible with Manufacturer Part Number
UR60, UR60-F63H11 BEIGE
Outlet Type
Three Prong
Compatible Grainger Part Number
4UJ66, 8PE65

Description

Power Strip, Product Type Power Strip, Assembly Unassembled, Color Beige, Compatible with Manufacturer Part Number UR60, UR60-F63H11 BEIGE, Finish Powder Coated, Includes Mounting Hardware Yes, Material Aluminum, Number of Outlets 8, Operating Voltage 120 V, Overall Depth 2 in, Overall Height 2 in, Overall Width 60 in, Power Cord Length 6 ft, Compatible with Grainger Part Number 4UJ66, 8PE65, For Use With For 60 in x 30 in Benches, Includes Mounting Rail, Includes Wiring Kit Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.