Zoro Homepage

Power Strip, 8 Outlet(s) 6 ft., Beige

  • Mfr # ES48/ESMR72

  • Zoro # G7711584


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Cord Length
6 ft.
Color
Beige
Standards
ETL, CSA
Material
Aluminum
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES48/ESMR72
Zoro #
G7711584
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft.
Depth
2 in
Width
72 in
Height
2 in
Overall Height
2 in
Overall Depth
2 in
Overall Width
72 in
Power Cord Length
6 ft
For Work Station Width
72 in

Details

Item
Power Strip
Color
Beige
Standards
ETL, CSA
Material
Aluminum
For Use With
For 72 in x 30 in Benches
Finish
Powder Coated
Includes
Mounting Rail
Assembly
Unassembled
Number of Outlets
8
Operating Voltage
120 V
Compatible with Manufacturer Part Number
CHD72, EL72, ELH72, HD72, MVSII72, UR60-H11
Outlet Type
Three Prong
Product Type
Powerstrip
Includes Mounting Hardware
Yes
Includes Wiring Kit
Yes
Compatible with Series
CHD, CHDL, EL, ELH, ELL, HD, MVSII

Description

Power Strip, Product Type Power Supply, Assembly Unassembled, Color Beige, Compatible with Manufacturer Part Number CHD72, EL72, ELH72, HD72, MVSII72, UR60-H11, Finish Powder Coated, Includes Mounting Hardware Yes, Material Aluminum, Number of Outlets 8, Operating Voltage 120 V, Overall Depth 2 in, Overall Height 2 in, Overall Width 72 in, Power Cord Length 6 ft, For Use With For 72 in x 30 in Benches, Includes Mounting Rail, Includes Wiring Kit Yes, Outlet Type Three Prong, Standards ETL,CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.