Shop PRO-LINE
See all product information
Create Account
Pro-LineSGK-J2GroundingKit
Mfr # SGK-J2
Zoro # G8285164
product price:Â $92.89
/eaKey Features
For Use With
60 and 72 in Workstations
Assembly
Unassembled
Height
3 in
Includes
(2) Banana Jack Receptacles, Ground Bolt, Ground Wire
Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SGK-J2
- Zoro #
- G8285164
- UPC #
- 094717436382
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Depth
- 8 in
- Width
- 6 in
- For Work Station Width
- 60 in, 72 in
- Overall Height
- 3 in
- Overall Width
- 6 in
- Overall Depth
- 8 in
Details
- For Use With
- 60 and 72 in Workstations
- Item
- ESD Ground Kit
- Assembly
- Unassembled
- Includes
- (2) Banana Jack Receptacles, Ground Bolt, Ground Wire
- Material
- Steel
- Color
- Silver
- Finish
- Zinc Plated
- Includes Mounting Hardware
- Yes
- Compatible with Manufacturer Part Number
- CHDL7272C-H11,ELH6030C,ELH6030C-A31,ELH6030C-L14,ELH7230C,ELH7230C-A31,ELH7230C-L14,ELL7272C-H11,ELL7272PL-H11,HD6030C/A31/HDLE,HD6030C/H11/HDLE,HD6030C/L14/HDLE,HD6036C,HD6036C/A31HDLE-6,HD6036C/L14/HDLE-6,HD7230C/A31/HDLE,HD7230C/H11/HDLE,HD7230C/L14/HDLE,HD7236C-A31/HDLE-6,HD7236C-H11,HD7236C-L14/HDLE-6,MVSII6030C,MVSII6030C-A31,MVSII6030C-L14,MVSII7230C,MVSII7230C-A31,MVSII7230C-L14
- Includes Wiring Kit
- No
- Number of Outlets
- 0
- ESD Safe
- Yes
- Compatible with Series
- BT, CHD, CHDL, EL, ELH, ELL, HD, MVSII
- Product Type
- ESD Ground Kit
- Compatible Brand
- Pro-Line
Description
ESD Ground Kit, Product Type ESD Ground Kit, Assembly Unassembled, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.