Zoro Homepage

Tool Suspension Frame, 48 in W, 6 in Height

  • Mfr # TSF1848FL-H11

  • Zoro # G0102479


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
18 in
Overall Height
6 in
Overall Width
48 in
Finish
Powder Coated
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSF1848FL-H11
Zoro #
G0102479
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
6 in
Overall Width
48 in
Depth
18 in
Height
6 in
Width
48 in
For Work Station Width
48 in

Details

Finish
Powder Coated
Color
Beige
Item
Tool Suspension Frame
Includes
(2) Trolleys
Material
Steel
For Use With
48 in Workstations
Assembly
Unassembled
Green Certification or Other Recognition
Carbonfree(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Metal Material Gauge
16 ga
Overall Load Capacity
75 lb
Includes Mounting Hardware
Yes
Compatible with Series
FL, OF
Product Type
Tool Balancer Frame
ESD Safe
No
Compatible with Manufacturer Part Number
FL48, OF48

Description

Tool Suspension Frame, Color Beige, Includes (2) Trolleys, Includes Mounting Hardware Yes, Material Steel, Overall Depth 18 in, Overall Height 6 in, Overall Width 48 in, Assembly Unassembled, Compatible with Manufacturer Part Number FL48, OF48, ESD Safe No, Finish Powder Coated, Product Type Tool Balancer Frame, For Use With 48 in Workstations, Metal Material Gauge 16 ga, Overall Load Capacity 75 lb, Compatible with Series FL, OF, For Work Station Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.