Zoro Homepage

Tool Suspension Frame, 60 in W, 6 in Height

  • Mfr # TSF1860FL-H11

  • Zoro # G0102460


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
18 in
Overall Height
6 in
Overall Width
60 in
Finish
Powder Coated
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSF1860FL-H11
Zoro #
G0102460
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
6 in
Overall Width
60 in
Width
60 in
Depth
18 in
Height
6 in
For Work Station Width
60 in

Details

Finish
Powder Coated
Color
Beige
Item
Tool Suspension Frame
Green Certification or Other Recognition
Carbonfree(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
For Use With
60 in Workstations
Material
Steel
Includes
(2) Trolleys
Assembly
Unassembled
Includes Mounting Hardware
Yes
Overall Load Capacity
75 lb
ESD Safe
No
Product Type
Tool Balancer Frame
Compatible with Series
FL, OF
Compatible with Manufacturer Part Number
FL60, OF60
Metal Material Gauge
16 ga

Description

Tool Suspension Frame, Color Beige, Includes (2) Trolleys, Includes Mounting Hardware Yes, Material Steel, Overall Depth 18 in, Overall Height 6 in, Overall Width 60 in, Assembly Unassembled, Compatible with Manufacturer Part Number FL60, OF60, ESD Safe No, Finish Powder Coated, Product Type Tool Balancer Frame, For Use With 60 in Workstations, Metal Material Gauge 16 ga, Overall Load Capacity 75 lb, Compatible with Series FL, OF, For Work Station Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.