Zoro Homepage

Workbench Add-On, ESD Lam, 60"W, 30"D

  • Mfr # DN6030SAESD

  • Zoro # G8313182


product price: $1,263.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Green Environmental Attribute
Does not Contain Formaldehyde
Workbench/Table Frame Material
Steel
Workbench/Work Table Type
Add-On
Height
17 in to 82 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN6030SAESD
Zoro #
G8313182
UPC #
190962060928
Country of Origin
United States

Dimensions

Height
17 in to 82 in
Width
60 in
Depth
30 in
Top Thickness
1 1/4 in
Maximum Adjustable Height
82 in
Minimum Adjustable Height
17 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Overall Width
60 in
Height Adjustment Mechanism
Bolted
Non-Metal Top Thickness
1 1/4 in

Details

Item
One Sided Configurable Workstation
Green Environmental Attribute
Does not Contain Formaldehyde
Workbench/Table Frame Material
Steel
Workbench/Work Table Type
Add-On
Workbench/Table Leg Type
Cantilever
Includes
(1) Horizontal Leg Support, Top Frame Assembly
Workbench/Workstation Item
One Sided Configurable Workstation
Workbench/Table Adjustment
Bolted
Load Capacity
1,000 lb
Finish
Powder Coated
Workbench/Table Surface Material
ESD Laminate
Edge Type
Bullnose
Color
Beige
Standards
Carbon Free, RoHS Compliant
Assembly
Unassembled
Number of Knockouts
0
Number of Shelves
0
Number of Work Surface Tops
1
Frame Material
Aluminum; Steel
Edge Shape
Bullnose
Portability
Stationary
Foot Type
Leg Leveling Pad
Number of Drawers
0
Frame Material Finish
Powder Coated
Included Components
Stringer, Upright Frame
Overall Load Capacity
1,000 lb
Resistance Properties
Moisture Resistant
Number of Legs and Bases
1
Number of Cabinets
0
ESD Safe
Yes
Leg Type
Cantilever Leg
Top Material
Laminate
Unit Type
Add-On

Description

One Sided Configurable Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Aluminum; Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 82 in, Minimum Adjustable Height 17 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Upright Frame, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.