Workbench, Stainless Steel, 60 in W, 30 in Height, 1,000 lb, Straight

  • Mfr # HDL6030SS-H11

  • Zoro # G9827212


product price:  $1,259.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDL6030SS-H11
Zoro #
G9827212
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
60 in
Depth
30 in
Width
60 in
Height
30 in
Metal Top Thickness
1 1/4 in
Height Adjustability
Fixed Height
Overall Fixed Height
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Finish
Powder Coated
Color
Beige
Item
Workbench
Workbench/Table Surface Material
Stainless Steel
Includes
PVC Boot
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Number of Drawers
0
Number of Shelves
0
Portability
Stationary
Edge Shape
Square
Number of Cabinets
0
Top Material
Stainless Steel
Number of Knockouts
0
Leg Type
Straight Leg
Overall Load Capacity
1,000 lb
Included Components
Stringer
Frame Material Finish
Powder Coated
Frame Construction
Welded Only
Foot Type
Leg Leveling Pad
Unit Type
Starter

Description

Workbench, Height Adjustability Fixed Height, Top Material Stainless Steel, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 1,000 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.