Zoro Homepage

Workstand, 60 x 24 in., 500 lb. Cap.

  • Mfr # OF6066-H11

  • Zoro # G9947594


product price: $709.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Load Capacity
500 lb
Depth
24 in
Height
66 in
Color
Beige
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF6066-H11
Zoro #
G9947594
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
24 in
Height
66 in
Overall Depth
24 in
Overall Width
60 in
Overall Height
68 3/4 in

Details

Load Capacity
500 lb
Color
Beige
Material
Steel
Item
Workstand Frame
Includes
(1) Open Frame 3.25 in Thick, (2) 24 in Long Horizontal Leg Supports
Product Type
Open Frame
Metal Material Gauge
16 ga
Includes Mounting Hardware
Yes
Assembly
Unassembled
Overall Load Capacity
500 lb

Description

Workstand Frame, Product Type Open Frame, Color Beige, Includes (1) Open Frame 3.25 in Thick, (2) 24 in Long Horizontal Leg Supports, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 24 in, Overall Height 68 3/4 in, Overall Width 60 in, Assembly Unassembled, Overall Load Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.