
Workstation, Solid Maple, Lt Blue
Mfr # HD7230M/HDLE-L14
Zoro # G009984117
product price: $869.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Number of Knockouts
0
Foot Type
Leg Leveling Pad
Assembly
Unassembled
Non-Metal Top Thickness
1 3/4 in
Standards
Carbon Free, RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD7230M/HDLE-L14
Zoro #
G009984117
UPC #
-
Country of Origin
United States
Dimensions
Non-Metal Top Thickness
1 3/4 in
Overall Fixed Height
30 in
Overall Width
72 in
Overall Depth
30 in
Height Adjustability
Fixed Height
Details
Item
Work Bench
Number of Knockouts
0
Foot Type
Leg Leveling Pad
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Includes
Work Bench
Edge Shape
Square
Top Material
Butcher Block
Leg Type
Straight Leg
Frame Material Finish
Powder Coated
Number of Shelves
0
Frame Material
Steel
Color
Blue
Number of Drawers
0
Portability
Stationary
Number of Cabinets
0
Included Components
Stringer
Overall Load Capacity
5,000 lb
Description
Work Bench, Height Adjustability Fixed Height, Top Material Maple, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 5,000 lb, Overall Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.