Zoro Homepage

Workstation, Solid Maple, Lt Gray

  • Mfr # HD6030M/HDLE-A31

  • Zoro # G109984123


product price: $739.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Top Material
Butcher Block
Foot Type
Leg Leveling Pad
Number of Shelves
0
Number of Cabinets
0
Number of Knockouts
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD6030M/HDLE-A31
Zoro #
G109984123
UPC #
-
Country of Origin
United States

Dimensions

Overall Fixed Height
30 in
Height Adjustability
Fixed Height
Overall Depth
30 in
Non-Metal Top Thickness
1 3/4 in
Overall Width
60 in

Details

Top Material
Butcher Block
Foot Type
Leg Leveling Pad
Number of Shelves
0
Number of Cabinets
0
Number of Knockouts
0
Color
Gray
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Overall Load Capacity
5,000 lb
Frame Material
Steel
Includes
Work Bench
Included Components
Stringer
Item
Work Bench
Edge Shape
Square
Number of Drawers
0
Portability
Stationary

Description

Work Bench, Height Adjustability Fixed Height, Top Material Maple, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 5,000 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.