Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Permanganate, Pot Perm, Removes Iron/Manganese, 28 oz Bottle, For Greensand Iron Filters

  • Mfr # KP02N

  • Zoro # G6217522


product price: $32.15
/ea

Key Features

Size
1 lb 12 oz
For Use With
Greensand Iron Filters
Type
Granular
Function
Regenerates Greensand In A Greensand Iron Filter. Oxidizes The Iron From The Greensand Restoring Capacity
Container Size
28 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP02N
Zoro #
G6217522
UPC #
818125001051
Country of Origin
United States

Dimensions

Size
1 lb 12 oz
Container Size
28 oz

Details

Item
Potassium Permanganate
For Use With
Greensand Iron Filters
Type
Granular
Function
Regenerates Greensand In A Greensand Iron Filter. Oxidizes The Iron From The Greensand Restoring Capacity
Container Type
Bottle
Removes
Iron, Manganese
Cleaner Functions
Restore the Softener Back
Mix Ratio
8 oz per 1 gal Water
Series
Pot Perm

Description

Potassium Permanganate, Cleaner Functions Restores Softener Back, Container Size 28 oz, Container Type Bottle, For Use With Greensand Iron Filters, Mix Ratio 8 oz per 1 gal Water, Removes Iron, Manganese, Series Pot Perm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.