Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rust and Scale Preventer, Jug, 1 gal.

  • Mfr # GL41N

  • Zoro # G5369533


product price: $80.49
/ea
Free Shipping & Returns

Key Features

For Use With
Filter Cartridge
Standards
NSF/ANSI 60
Height
12 in
Diameter
6 in
Compatible Mfr. Model Number
GP10C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL41N
Zoro #
G5369533
UPC #
818125000689
Country of Origin
United States

Dimensions

Height
12 in
Diameter
6 in

Details

Item
Rust and Scale Preventer
For Use With
Filter Cartridge
Standards
NSF/ANSI 60
Compatible Mfr. Model Number
GP10C
Compatible Grainger Part Number
23PD88

Description

Rust and Scale Preventer, For Use With Filter Cartridge, Standards NSF/ANSI 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.