Shop PRO PRODUCTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rust Preventer, 30 gal, Drum
- Mfr # RR1-30
- Zoro # G003561215
product price:Â
$
1,294.99
/ea
Key Features
Cleaner Chemical Product Grouping
Rust Inhibitor
Container Type
Drum
Container Size
30 gal
Cleaner Form
Liquid
Net Weight
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RR1-30
- Zoro #
- G003561215
- UPC #
- 818125002485
- Country of Origin
- United States
- Cleaner Chemical Product Grouping
- Rust Inhibitor
- Container Type
- Drum
- Cleaner Form
- Liquid
- Net Weight
- 300 lb
- Biodegradable
- Yes
- Item
- Rust Preventer
- Surfaces for Use On
- Hard Nonporous Surfaces
- Product Series
- RR1
- Application Method
- Injection or Siphoning Sytem In Conjunction with Irrigation
- Standards
- CERCLA, OSHA, SARA, TSCA Compliant
- Application Temperature
- 40 Degrees F
- Color
- Opaque
- Recommended Dilution
- Ready to Use
- Coverage
- Varies
- Item - Etchants, Rust and Lime Removers
- Rust Remover and Inhibitor
- Cleaner Container Type
- Drum
- Features
- Solid Durable Construction, UV Resistant, Easy to Install
- Rinse Required
- Yes
- Nonflammable
- Yes
- NSF Rating
- Not Rated
- Fragrance
- Unscented
- Primary Chemical
- None
- Properties
- Biodegradable, Nonflammable
Dimensions
- Container Size
- 30 gal
- Cleaner Container Size
- 30 gal
Description
Rust Preventer, Surfaces for Use On Hard Nonporous Surfaces, Drum, 30 gal, Fragrance Unscented, Ready to Use, Recommended Dilution Ready to Use, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None, Cleaner Form Liquid, Product Series RR1, Rinse Required Yes, Application Temperature 40 Degrees F, NSF Rating Not Rated, Nonflammable Yes, Biodegradable Yes, Net Weight 300 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.