Zoro Homepage

Specialty Filter Cartridge, 5 gpm, 2-1/2" O.D., 10 in H

  • Mfr # GP10C

  • Zoro # G5365193


product price: $66.49
/ea

Key Features

Application
Coffee Machines, HVAC Equipment, Ice Machines, Water Coolers, Water Heaters
Flow Rate
5 gpm
For Use With
Rust and Scale Preventer
Height
10 in
Max. Temp.
125 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP10C
Zoro #
G5365193
UPC #
818125000627
Country of Origin
United States

Dimensions

Height
10 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Overall Height
10 in
Outside Diameter
2 1/2 in
Inside Diameter
3 in

Details

Application
Coffee Machines, HVAC Equipment, Ice Machines, Water Coolers, Water Heaters
Flow Rate
5 gpm
For Use With
Rust and Scale Preventer
Max. Temp.
125 Degrees F
Service Life
30,000 gal
Material
Polypropylene Crystal (Filter Media)
Includes
(6) Units
Filter Reduces
Iron, Scale
Filter Cartridge Media
Polypropylene
Item
Filter Cartridge
Filter Cartridges Sub-Category
Specialty Cartridges
Series
Poly Guard
Reduces
Copper, Lead
Filter Media
Polypropylene
Standards
NSF/ANSI 60, NSF
Material of Construction
Polypropylene
Filter Design
Specialty
Compatible Mfr. Model Number
GL41N
Minimum Temperature
40 Degrees F
Maximum Temperature
125 Degrees F
Cartridge Media
Polypropylene
Compatible Grainger Part Number
23PD89

Description

Filter Cartridge, Reduces Copper, Lead, Flow Rate 5 gpm, Inside Diameter 3 in, Outside Diameter 2 1/2 in, Overall Height 10 in, Service Life 30,000 gal, Filter Media Crystal, For Use With Rust and Scale Preventer, Application Coffee Machines, HVAC Equipment, Ice Machines, Water Coolers, Water Heaters, Cartridge Media Polypropylene, Compatible Mfr. Model Number GL41N, Compatible with Grainger Part Number 23PD89, Maximum Temperature 125 Degrees F, Minimum Temperature 40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.