Zoro Homepage

Water Softener Cleaner, Liquid Resin

  • Mfr # RK32N

  • Zoro # G2618646


product price: $10.19
/ea

Key Features

Size
1 qt
Form
Liquid
Type
Liquid Resin Cleaner
For Use With
Water Softeners
Function
Chemically Removes Manganese, Limited Iron, Silt, Metal Particles and Organic Compounds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK32N
Zoro #
G2618646
UPC #
723537358382
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Water Softener Cleaner
Form
Liquid
Type
Liquid Resin Cleaner
For Use With
Water Softeners
Function
Chemically Removes Manganese, Limited Iron, Silt, Metal Particles and Organic Compounds
Standards
NSF/ANSI 60
Features
Installs Inside or Outside of the Brine Tank, Feeds Automatically
Container Type
Bottle
Cleaner Functions
Restores the Softener Beads and Control Valve Parts to Peak Efficiency and Maintains the Life of the Unit
Series
Res Care
Active Ingredient
Phosphoric Acid
Concentration Type
Concentrated
Removes
Calcium
Product Type
Liquid Resin Cleaner

Description

Water Softener Cleaner, Active Ingredient Phosphoric Acid, Cleaner Functions Maintains Life of Unit, Retores Softener Beads and Control Valve Parts, Concentration Type Concentrated, Container Size 1 qt, Container Type Bottle, Features Installs Inside or Outside of the Brine Tank, Feeds Automatically, For Use With Water Softeners, Form Liquid, Mix Ratio Not Applicable, Product Type Liquid Resin Cleaner, Removes Calcium, Series Res Care, Standards NSF/ANSI 60

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.