Water Softener Cleaner, Res Care, Removes Calcium, Concentrated, Liquid, 64 oz Bottle
Mfr # RK64N
Zoro # G6074765
product price: $15.95
/eaKey Features
Size
64 oz
Form
Liquid
Function
Chemically Removes Iron and Rust Build up That Coats the Resin Bed of a Water Softener
Type
Liquid Resin Cleaner
For Use With
Water Softeners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RK64N
Zoro #
G6074765
UPC #
723537358399
Country of Origin
United States
Dimensions
Size
64 oz
Container Size
64 oz
Details
Item
Water Softener Cleaner
Form
Liquid
Function
Chemically Removes Iron and Rust Build up That Coats the Resin Bed of a Water Softener
Type
Liquid Resin Cleaner
For Use With
Water Softeners
Standards
NSF/ANSI 60
Container Type
Bottle
Features
Installs Inside or Outside of the Brine Tank, Feeds Automatically
Removes
Calcium
Active Ingredient
Phosphoric Acid
Cleaner Functions
Restores the Softener Beads and Control Valve Parts to Peak Efficiency and Maintains the Life of the Unit
Product Type
Liquid Resin Cleaner
Series
Res Care
Concentration Type
Concentrated
Description
Water Softener Cleaner, Active Ingredient Phosphoric Acid, Cleaner Functions Maintains Life of Unit, Retores Softener Beads and Control Valve Parts, Concentration Type Concentrated, Container Size 64 oz, Container Type Bottle, Features Installs Inside or Outside of the Brine Tank, Feeds Automatically, For Use With Water Softeners, Form Liquid, Mix Ratio Not Applicable, Product Type Liquid Resin Cleaner, Removes Calcium, Series Res Care, Standards NSF/ANSI 60
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.