
Wtr Softener Cleaner, Iron, Rust Remover
Mfr # RO12N
Zoro # G1901846
product price: $11.39
/eaKey Features
Size
1 lb 8 oz
Function
Chemically Removes Iron and Rust Build up That Coats the Resin Bed of a Water Softener
For Use With
Water Softeners
Type
Iron and Rust Remover
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RO12N
Zoro #
G1901846
UPC #
818125000276
Country of Origin
United States
Dimensions
Size
1 lb 8 oz
Container Size
22 oz
Details
Item
Water Softener Cleaner
Function
Chemically Removes Iron and Rust Build up That Coats the Resin Bed of a Water Softener
For Use With
Water Softeners
Type
Iron and Rust Remover
Container Type
Bottle
Mix Ratio
1 C per 1/2 gal Cold Water
Series
Rust Out
Cleaner Functions
Removes Water Softener Rust
Product Type
Water Softener Cleaner
Removes
Iron, Rust Build Up
Active Ingredient
Sodium Hydrosulfite, Citric Acid, Sodium Carbonate, Sodium Metabisulfite, Sodium Sulfite
Description
Water Softener Cleaner, Active Ingredient Citric Acid, Sodium Carbonate, Sodium Hydrosulfite, Sodium Metabisulfite, Sodium Sulfite, Cleaner Functions Removes Water Softener Rust, Container Size 22 oz, Container Type Bottle, For Use With Water Softeners, Mix Ratio 1 C per 1/2 gal Cold Water, Product Type Water Softener Cleaner, Removes Iron, Rust Build Up, Series Rust Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.