Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro Scientific 20mmx115mm Saw Tooth Generator Probe 02-20115

20mmx115mm Saw Tooth Generator Probe (Discontinued)

  • Mfr # 02-20115
  • Zoro # G4787176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-20115
Zoro #
G4787176
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
115mm
Diameter
20mm

Details

Material
316 stainless steel
Item
20mm X 115mm Saw Tooth Generator Probe
Includes
generator probe cleaning brush

Description

20mm X 115mm Saw Tooth Generator Probe, Material 316 Stainless Steel, Diameter 20mm, Shaft Length 115mm, Includes generator probe cleaning brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.