Zoro Homepage

20mmx200mm Saw Tooth Generator Probe

  • Mfr # 02-20200

  • Zoro # G4787185


product price: $2,176.99
/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Includes
Generator Probe Cleaning Brush
Overall Length
7 7/8 in
Shaft Length
7 7/8 in
Diameter
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-20200
Zoro #
G4787185
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 7/8 in
Shaft Length
7 7/8 in
Diameter
20mm
Shaft Diameter
3/4 in

Details

Item
Saw Tooth Generator Probe
Material
316 Stainless Steel
Includes
Generator Probe Cleaning Brush
Volume - Minimum
10 mL
Product Type
Saw-Tooth Generator Probe
Shaft Material
Stainless Steel
Volume - Maximum
2 L

Description

20mm X 200mm Saw Tooth Generator Probe, Material 316 Stainless Steel, Diameter 20mm, Shaft Length 200mm, Includes generator probe cleaning brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.