Zoro Homepage

5mmx75mm Flat Bottom Generator Probe

  • Mfr # 02-05075

  • Zoro # G4787142


product price: $1,300.99
/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Includes
Generator Probe Cleaning Brush
Overall Length
3 in
Shaft Length
3 in
Diameter
5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-05075
Zoro #
G4787142
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shaft Length
3 in
Diameter
5mm
Shaft Diameter
1/4 in

Details

Item
Flat Bottom Generator Probe
Material
316 Stainless Steel
Includes
Generator Probe Cleaning Brush
Volume - Maximum
5 mL
Shaft Material
Stainless Steel
Product Type
Flat Bottom Generator Probe
Volume - Minimum
0.5 mL

Description

5mm X 75mm Flat Bottom Generator Probe, Material 316 Stainless Steel, Diameter 5mm, Shaft Length 75mm, Includes generator probe cleaning brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.