Zoro Homepage

Bio-Gen PRO200 Hand-Held Homogenizer

  • Mfr # 01-01200

  • Zoro # G4787106


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic Motor Housing, Stainless Steel
Overall Width
2 1/8 in
Volume Range
0.03 ml - 1 L maximum dependent on viscosity
Speed Range
5,000 to 35,000 rpm
Width
2.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-01200
Zoro #
G4787106
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/8 in
Width
2.15
Depth
1.98
Overall Height
7 3/4 in
Overall Depth
2 in
Height
7.875

Details

Item
Handheld Homogenizer
Material
Plastic Motor Housing, Stainless Steel
Volume Range
0.03 ml - 1 L maximum dependent on viscosity
Speed Range
5,000 to 35,000 rpm
Compliance
UL CE CSA
Speed
5000-35000 RPM
Plug Style - Lab Equipment
Standard
Standards
CE
Noise Reduction Rating NRR
68 dB
HP
0.2 hp
Item - Homogenizer
Homogenizer
Voltage
120V AC
Volume Range - Homogenizers
0.03 mL to 1 L
Type - Homogenizer
Modular
Noise Level
68
Wattage
144 W
Max. Viscosity
50,000 CPS
Product Type
Homogenizer
Horsepower
0.2 hp
Frequency
50/60 Hz
Current
1.2 A
Maximum Viscosity
50,000 cps
Plug Style
Standard
Speed Setting
Variable
Working Volume - Maximum
500 mL
Working Volume - Minimum
0.05 mL
Speed - Maximum
35,000 RPM
Speed - Minimum
5,000 RPM

Description

Homogenizer, Modular, Volume Range - Homogenizers 0.03 mL to 1 L, Speed Range 5,000 to 35,000 rpm, Voltage 120V AC, Plug Style - Lab Equipment Standard, HP 0.2 hp, Material Plastic Motor Housing, Stainless Steel, Max. Viscosity 50,000 cps, Noise Reduction Rating NRR 68 dB, Overall Depth 2 in, Overall Height 7 3/4 in, Overall Width 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.