Zoro Homepage

Homogenizing Package, Deluxe Universal

  • Mfr # PK-02200UHD

  • Zoro # G7841906


product price: $3,489.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
10 mm x 115 mm Saw-Tooth Generator Probe, 7 mm x 75 mm Saw-Tooth Generator Probe, Pro200 Stand Assembly
Overall Width
2 1/8 in
Shaft Length
3 in, 4 1/2 in
Item - Homogenizer
Homogenizer Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-02200UHD
Zoro #
G7841906
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/8 in
Shaft Length
3 in, 4 1/2 in
Diameter
7 mm, 10 mm
Depth
1.98"
Width
2.15"
Overall Height
7 7/8 in
Height
7.875"
Overall Depth
2 in
Overall Diameter
1/4 in, 3/8 in

Details

Item
Homogenizing Package
Material
Stainless Steel
Includes
10 mm x 115 mm Saw-Tooth Generator Probe, 7 mm x 75 mm Saw-Tooth Generator Probe, Pro200 Stand Assembly
Item - Homogenizer
Homogenizer Kit
Standards
CE
HP
0.2 hp
Noise Level
68dB
Volume Range - Homogenizers
0.03 mL to 50 mL
Plug Style - Lab Equipment
European
Compliance
CE
Max. Viscosity
50,000 CPS
Type - Homogenizer
Modular
Voltage
220V AC
Noise Reduction Rating NRR
68 dB
Speed Range
5,000 to 33,000 rpm
Volume Range
0.03mL to 50mL
Speed
5000 to 33,000 rpm
Wattage
144
Product Type
Homogenizer Kit
Working Volume - Minimum
0.03 mL
Working Volume - Maximum
50 mL
Horsepower
0.2 hp
Speed Setting
Variable
Speed - Minimum
5,000 RPM
Maximum Viscosity
50,000 cps
Speed - Maximum
33,000 RPM
Plug Style
European

Description

Homogenizer Kit, Modular, Volume Range - Homogenizers 0.03 mL to 50 mL, Speed Range 5,000 to 33,000 rpm, Voltage 220V AC, Plug Style - Lab Equipment European, HP 0.2 hp, Material Stainless Steel, Max. Viscosity 50,000 cps, Shaft Length 3 in, 4 1/2 in, Noise Reduction Rating NRR 68 dB, Overall Depth 2 in, Overall Height 7 7/8 in, Overall Width 2 1/8 in, Diameter 7 mm, 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.