Zoro Homepage

Homogenizing Package Standard Universal

  • Mfr # PK-01200UHS

  • Zoro # G7811492


product price: $2,676.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
10 mm x 115 mm Saw-Tooth Probe, 7 mm x 95 mm Saw-Tooth Probe, Protective Carrying Case
Overall Width
2 1/8 in
Shaft Length
3 in, 4 1/2 in
Type - Homogenizer
Modular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-01200UHS
Zoro #
G7811492
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/8 in
Shaft Length
3 in, 4 1/2 in
Height
7.875"
Diameter
7 mm, 10 mm
Overall Height
7 3/4 in
Depth
1.98"
Width
2.15"
Overall Depth
2 in
Overall Diameter
1/4 in, 3/8 in

Details

Item
Homogenizing Package
Material
Stainless Steel
Includes
10 mm x 115 mm Saw-Tooth Probe, 7 mm x 95 mm Saw-Tooth Probe, Protective Carrying Case
Type - Homogenizer
Modular
HP
0.2 hp
Noise Level
68dB
Volume Range
0.03mL to 10mL
Standards
CE
Plug Style - Lab Equipment
Standard
Voltage
120V AC
Compliance
CE
Speed Range
5,000 to 33,000 rpm
Noise Reduction Rating NRR
68 dB
Max. Viscosity
50,000 CPS
Item - Homogenizer
Homogenizer Kit
Volume Range - Homogenizers
0.03 mL to 10 mL
Wattage
144 W
Speed
5000 to 33,000 rpm
Product Type
Homogenizer
Frequency
50/60 Hz
Speed - Minimum
5,000 RPM
Working Volume - Maximum
35 mL
Working Volume - Minimum
0.4 mL
Speed Setting
Variable
Speed - Maximum
35,000 RPM
Current
1.2 A
Maximum Viscosity
50,000 cps
Plug Style
Standard
Horsepower
0.5 hp

Description

Homogenizer Kit, Modular, Volume Range - Homogenizers 0.03 mL to 10 mL, Speed Range 5,000 to 33,000 rpm, Voltage 120V AC, Plug Style - Lab Equipment Standard, HP 0.2 hp, Material Stainless Steel, Max. Viscosity 50,000 cps, Shaft Length 3 in, 4 1/2 in, Noise Reduction Rating NRR 68 dB, Overall Depth 2 in, Overall Height 7 3/4 in, Overall Width 2 1/8 in, Diameter 7 mm, 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.