Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MaX-Homogenizing Package, Deluxe

  • Mfr # PK-01250MXD

  • Zoro # G8218777


product price: $3,958.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
10 mm x 115 mm Saw-Tooth Probe, 20 mm x 200 mm Saw-Tooth Probe, Protective Carrying Case
Overall Width
2 3/4 in
Shaft Length
4 1/2 in, 7 7/8 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-01250MXD
Zoro #
G8218777
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Shaft Length
4 1/2 in, 7 7/8 in
Height
9"
Diameter
10 mm, 20 mm
Overall Height
8 1/2 in
Overall Depth
2 3/4 in
Width
2.75"
Depth
2.75"
Overall Diameter
3/8 in, 3/4 in

Details

Item
Homogenizing Package
Material
Stainless Steel
Includes
10 mm x 115 mm Saw-Tooth Probe, 20 mm x 200 mm Saw-Tooth Probe, Protective Carrying Case
Voltage
120V AC
Speed Range
10,000 to 30,000 rpm
Volume Range
0.03mL to 1L
Compliance
CE
Standards
CE
HP
0.75 hp
Noise Reduction Rating NRR
68 dB
Item - Homogenizer
Homogenizer Kit
Max. Viscosity
100,000 CPS
Wattage
576 W
Volume Range - Homogenizers
0.03 mL to 1 L
Speed
10,000 to 30,000 rpm
Noise Level
72dB
Type - Homogenizer
Modular
Plug Style - Lab Equipment
Standard
Product Type
Homogenizer
Horsepower
0.75 hp
Current
4.8 A
Working Volume - Minimum
5 mL
Frequency
50/60 Hz
Speed - Minimum
5,000 RPM
Speed - Maximum
30,000 RPM
Speed Setting
Variable
Working Volume - Maximum
50 mL
Plug Style
Standard
Maximum Viscosity
100,000 cps

Description

Homogenizer Kit, Modular, Volume Range - Homogenizers 0.03 mL to 1 L, Speed Range 10,000 to 30,000 rpm, Voltage 120V AC, Plug Style - Lab Equipment Standard, HP 0.75 hp, Material Stainless Steel, Max. Viscosity 100,000 cps, Shaft Length 4 1/2 in, 7 7/8 in, Noise Reduction Rating NRR 68 dB, Overall Depth 2 3/4 in, Overall Height 8 1/2 in, Overall Width 2 3/4 in, Diameter 10 mm, 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.