Zoro Homepage

MaX-Homogenizing Package, Premium

  • Mfr # PK-01250MXP

  • Zoro # G8471845


product price: $4,176.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
10 mm x 115 mm Saw-Tooth Probe, 20 mm x 200 mm Saw-Tooth Probe, Pro250 Stand Assembly, Protective Carrying Case
Overall Width
2 3/4 in
Shaft Length
4 1/2 in, 7 7/8 in
Max. Viscosity
100,000 CPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-01250MXP
Zoro #
G8471845
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Shaft Length
4 1/2 in, 7 7/8 in
Overall Height
8 1/2 in
Width
2.75"
Height
9"
Diameter
10 mm, 20 mm
Overall Depth
2 3/4 in
Depth
2.75"
Overall Diameter
3/8 in, 3/4 in

Description

Homogenizer Kit, Modular, Volume Range - Homogenizers 0.03 mL to 1 L, Speed Range 10,000 to 30,000 rpm, Voltage 120V AC, Plug Style - Lab Equipment Standard, HP 0.75 hp, Material Stainless Steel, Max. Viscosity 100,000 cps, Shaft Length 4 1/2 in, 7 7/8 in, Noise Reduction Rating NRR 68 dB, Overall Depth 2 3/4 in, Overall Height 8 1/2 in, Overall Width 2 3/4 in, Diameter 10 mm, 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.