Zoro Homepage

MaX-Homogenizing Package, Premium

  • Mfr # PK-02250MXP

  • Zoro # G8281113


product price: $3,665.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
10 mm x 115 mm Saw-Tooth Generator Probe, 20 mm x 200 mm Saw-Tooth Generator Probe, Pro250 Stand Assembly
Overall Width
2 3/4 in
Shaft Length
4 1/2 in, 7 7/8 in
Diameter
10 mm, 20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-02250MXP
Zoro #
G8281113
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Shaft Length
4 1/2 in, 7 7/8 in
Diameter
10 mm, 20 mm
Depth
2.75"
Overall Height
9 in
Height
9"
Width
2.75"
Overall Depth
2 3/4 in
Overall Diameter
3/8 in, 3/4 in

Details

Item
Homogenizing Package
Material
Stainless Steel
Includes
10 mm x 115 mm Saw-Tooth Generator Probe, 20 mm x 200 mm Saw-Tooth Generator Probe, Pro250 Stand Assembly
Type - Homogenizer
Modular
Wattage
576
Speed
10,000 to 30,000 rpm
Noise Reduction Rating NRR
72 dB
HP
0.75 hp
Max. Viscosity
100,000 CPS
Volume Range - Homogenizers
0.03 mL to 1 L
Standards
CE
Item - Homogenizer
Homogenizer Kit
Volume Range
0.03mL to 1L
Speed Range
10,000 to 30,000 rpm
Plug Style - Lab Equipment
European
Compliance
CE
Noise Level
72dB
Voltage
220V AC
Product Type
Homogenizer Kit
Plug Style
European
Maximum Viscosity
100,000 cps
Working Volume - Maximum
1 L
Speed Setting
Variable
Working Volume - Minimum
0.03 mL
Speed - Minimum
10,000 RPM
Speed - Maximum
30,000 RPM
Horsepower
0.75 hp

Description

Homogenizer Kit, Modular, Volume Range - Homogenizers 0.03 mL to 1 L, Speed Range 10,000 to 30,000 rpm, Voltage 220V AC, Plug Style - Lab Equipment European, HP 0.75 hp, Material Stainless Steel, Max. Viscosity 100,000 cps, Shaft Length 4 1/2 in, 7 7/8 in, Noise Reduction Rating NRR 72 dB, Overall Depth 2 3/4 in, Overall Height 9 in, Overall Width 2 3/4 in, Diameter 10 mm, 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.