Zoro Homepage

MaX-Homogenizing Package, Standard

  • Mfr # PK-01200MXS

  • Zoro # G7948875


product price: $2,071.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
10 mm x 115 mm Saw-Tooth Probe, Protective Carrying Case
Overall Width
2 1/8 in
Shaft Length
4 1/2 in
Speed
0 to 30,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-01200MXS
Zoro #
G7948875
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/8 in
Shaft Length
4 1/2 in
Height
4"
Overall Height
7 3/4 in
Overall Depth
2 in
Depth
6"
Width
8"
Diameter
10 mm
Overall Diameter
3/8 in

Details

Item
Homogenizing Package
Material
Stainless Steel
Includes
10 mm x 115 mm Saw-Tooth Probe, Protective Carrying Case
Speed
0 to 30,000 rpm
Compliance
UL cUL
HP
0.2 hp
Item - Homogenizer
Homogenizer Kit
Standards
CE
Volume Range
0.03mL to 50mL
Max. Viscosity
50,000 CPS
Noise Reduction Rating NRR
68 dB
Wattage
144 W
Type - Homogenizer
Modular
Plug Style - Lab Equipment
Standard
Voltage
120V AC
Volume Range - Homogenizers
0.03 mL to 50 mL
Speed Range
5,000 to 35,000 rpm
Noise Level
68dB
Product Type
Homogenizer
Working Volume - Maximum
35 mL
Maximum Viscosity
50,000 cps
Speed - Minimum
5,000 RPM
Frequency
50/60 Hz
Speed - Maximum
35,000 RPM
Plug Style
Standard
Horsepower
0.5 hp
Current
1.2 A
Working Volume - Minimum
1.5 mL
Speed Setting
Variable

Description

Homogenizer Kit, Modular, Volume Range - Homogenizers 0.03 mL to 50 mL, Speed Range 5,000 to 35,000 rpm, Voltage 120V AC, Plug Style - Lab Equipment Standard, HP 0.2 hp, Material Stainless Steel, Max. Viscosity 50,000 cps, Shaft Length 4 1/2 in, Noise Reduction Rating NRR 68 dB, Overall Depth 2 in, Overall Height 7 3/4 in, Overall Width 2 1/8 in, Diameter 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.