Zoro Homepage

Micro-Homogenizing Package, Premium

  • Mfr # PK-02200P

  • Zoro # G8461661


product price: $2,660.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
5 x 75 mm Generator Probe, 7 x 75 Saw Tooth Generator Probe, Pro200 Stand Assembly
Overall Width
2 1/8 in
Shaft Length
3 in
Overall Height
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-02200P
Zoro #
G8461661
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/8 in
Shaft Length
3 in
Overall Height
7 7/8 in
Height
7.875"
Overall Depth
2 in
Depth
1.98"
Width
2.15"
Diameter
5 mm, 7 mm
Overall Diameter
1/4 in

Details

Item
Homogenizing Package
Material
Stainless Steel
Includes
5 x 75 mm Generator Probe, 7 x 75 Saw Tooth Generator Probe, Pro200 Stand Assembly
Speed Range
5,000 to 33,000 rpm
Wattage
144
Speed
5000 to 33,000 rpm
Max. Viscosity
50,000 CPS
Voltage
220V AC
Plug Style - Lab Equipment
European
Type - Homogenizer
Modular
Volume Range - Homogenizers
0.03 mL to 10 mL
Noise Reduction Rating NRR
68 dB
Volume Range
0.03mL to 10mL
Compliance
CE
Item - Homogenizer
Homogenizer Kit
Noise Level
68dB
Standards
CE
HP
0.2 hp
Product Type
Homogenizer Kit
Speed - Maximum
33,000 RPM
Horsepower
0.2 hp
Speed Setting
Variable
Working Volume - Maximum
10 mL
Plug Style
European
Maximum Viscosity
50,000 cps
Working Volume - Minimum
0.03 mL
Speed - Minimum
5,000 RPM

Description

Homogenizer Kit, Modular, Volume Range - Homogenizers 0.03 mL to 10 mL, Speed Range 5,000 to 33,000 rpm, Voltage 220V AC, Plug Style - Lab Equipment European, HP 0.2 hp, Material Stainless Steel, Max. Viscosity 50,000 cps, Shaft Length 3 in, Noise Reduction Rating NRR 68 dB, Overall Depth 2 in, Overall Height 7 7/8 in, Overall Width 2 1/8 in, Diameter 5 mm, 7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.