Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro Scientific Multi-Gen 7 Generato Probes, PK12 02-070MG-12

Multi-Gen 7 Generato Probes, PK12 (Discontinued)

  • Mfr # 02-070MG-12
  • Zoro # G4787212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-070MG-12
Zoro #
G4787212
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
65mm
Diameter
7mm

Details

Material
316 stainless steel
Item
12-Pack of Multi-Gen 7 generator probes

Description

Multi-Gen 7 generator probes, Material 316 Stainless Steel, Diameter 7mm, Shaft Length 65mm,PK12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.