Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vessel Hold Assembly, 1/2in. Size

  • Mfr # 80-20000

  • Zoro # G0170926


product price: $367.99
/ea
Free Shipping & Returns

Key Features

For Use With
01-01200, 01-02200
Material
Rubber, Steel
Includes
Clamp, Cross Rod, Flat Base, Post
Overall Width
7 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-20000
Zoro #
G0170926
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Length
8 in
Size
1/2 in

Details

Item
Vessel Hold Assembly
For Use With
01-01200, 01-02200
Material
Rubber, Steel
Includes
Clamp, Cross Rod, Flat Base, Post
Product Type
Stand Assembly

Description

Vessel Hold Assembly, Size 1/2 In., For Use With Mfr. No. 01-01200, 01-02200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.