Zoro Homepage

Vessel Hold Assembly, 1/3in. Size

  • Mfr # 80-25000

  • Zoro # G0170917


product price: $404.99
/ea
Free Shipping & Returns

Key Features

For Use With
01-01250, 01-01250C, 01-02250, 01-02250C
Material
Rubber, Steel
Includes
Motor Cross Rod, Post Clamp
Overall Width
7 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-25000
Zoro #
G0170917
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Length
8 in
Size
1/2 in

Details

Item
Vessel Hold Assembly
For Use With
01-01250, 01-01250C, 01-02250, 01-02250C
Material
Rubber, Steel
Includes
Motor Cross Rod, Post Clamp
Product Type
Stand Assembly

Description

Vessel Hold Assembly, Size 1/2 In., For Use With Mfr. No. 01-01250, 01-02250, 01-01250C, 01-02250C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.